Shop All Fiber Optic Cable
Corning
24-F 8.3/125 OS2 TB RISER MIC, 0.65/0.65/0.50 DB/KM,
Mfr # 024E81-33131-24
Zoro # G1129442
product price: $2.99
/ea
Sold in multiples of 8 for $23.92
$23.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Jacket Type OFNR, Riser, FT6, FT4, OFNP
- Fiber Count 24
- Product Type Network Cable
- Certifications & Standards CSA, ICEA S-83-596, UL-1666
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 024E81-33131-24
- Zoro # G1129442
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Long Term (In.) | 3.1 in |
Min. Bend Radius Installation (In.) | 4.7 in |
Details
Features | Flame Retardant |
Jacket Type | OFNR, Riser, FT6, FT4, OFNP |
Fiber Count | 24 |
Product Type | Network Cable |
Certifications & Standards | CSA, ICEA S-83-596, UL-1666 |
Fiber Optic Mode | Single-mode |
Product Name | MIC Tight-Buffered Cable, Riser, 24 F, Single-mode (OS2) |
Product Color | Yellow |
Device Supported | Network Device |
Product Line | MIC |
Cable Type | Fiber Optic |
Cable O.D. (In.) | 0.31 in |
Fire Rating | RISER |
Fiber Type | OS2 SINGLE-MODE |
No. of Fibers | 24 |
Max. Tensile Load Installation (Lb.) | 300 lb |
Max. Tensile Load Long Term. (Lb.) | 90 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Push Barb Arrow Head Mount, WR Black, 100pkg (PMA-065-C0)
- LEVITON Outlet Flsh Mnt50A 6-50R (R10-05374-000)
- BATTERY CLERK AJC® Vision CP1250 CP1250H 12V 5Ah UPS Battery (VISION-CP1250 CP1250H)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-5)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 3m, Multi (2628)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 1 M (GBLCT-D2-01)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 2 M (GBLC2-D4-02)
- AXIOM MANUFACTURING Axiom Lc/Lc Om4 Fiber Cable 3M (LCLCOM4MD3M-AX)
- ANCOR Safety Duplex Cable - 18/2 AWG - Red/Yellow - Flat - 250' (124925)
- FORMERICA Fiber Optic Splitter/Combiner (P0926AH)
- Corning Fiber Optic Cable