Shop All Fiber Optic Cable
Corning
24-F 8.3/125 OS2 TB PLEN MIC, 0.65/0.65/0.50 DB/KM, INTERLOCKING ARMOR
Mfr # 024E88-33131-A3
Zoro # G1128934
product price: $3.89
/ea
Sold in multiples of 200 for $778.00
$778.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rugged Jacket, Flame Retardant
- Jacket Type Plenum, FT4, OFCP, FT6
- Fiber Count 24
- Cable Type Fiber Optic
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 024E88-33131-A3
- Zoro # G1128934
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 8.5 in |
Min. Bend Radius Long Term (In.) | 5.6 in |
Details
Features | Rugged Jacket, Flame Retardant |
Jacket Type | Plenum, FT4, OFCP, FT6 |
Fiber Count | 24 |
Cable Type | Fiber Optic |
Product Type | Network Cable |
Fiber Optic Mode | Single-mode |
Product Name | MIC Tight-Buffered, Interlocking Armored Cable, Plenum, 24 F, Single-mode (OS2) |
Certifications & Standards | CSA, ICEA S-83-596, ICEA S-104-696, NFPA 262 |
Device Supported | Network Device |
Shielding | Yes |
Product Color | Yellow |
Product Line | MIC |
Cable O.D. (In.) | 0.56 in |
Max. Tensile Load Installation (Lb.) | 150 lb |
Armored | Yes |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Fiber Type | OS2 SINGLE-MODE |
Fire Rating | PLENUM |
No. of Fibers | 24 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECORA Decor Cmbo Swtch Wh (01754-0WS)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB6, black 16mm 3 positions spring return to center (ZB6AD25)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30-400A UL (GS2AH440)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- AUTONICS Fibr Optic Cable, Diffuse, 6-9/16 ft., 40mm (FD-320-05)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11843)
- CABLE WHOLESALE Fiber Optic Connector (10F3-206NH)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 2 way, screw (XPSMCMCO0000S2)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- JONARD TOOLS Multi-Mode Optical Light Source (FLS-55)
- Corning Fiber Optic Cable