Shop All Fiber Optic Cable
Corning
24-F 8.3/125 LT AERIAL SS, DIELEC CEN MEM 0.4/0.3 DB/KM
Mfr # 024EUA-T4101D20
Zoro # G1131996
product price: $1.69
/ea
Sold in multiples of 11 for $18.59
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 24
- Self-Support Yes
- Min. Bend Radius Long Term (In.) 4.1 in
- Cable O.D. (In.) 0.41 in
- All-Dielectric Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 024EUA-T4101D20
- Zoro # G1131996
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Long Term (In.) | 4.1 in |
Min. Bend Radius Installation (In.) | 6.2 in |
Details
Fiber Count | 24 |
Self-Support | Yes |
Cable O.D. (In.) | 0.41 in |
All-Dielectric | Yes |
Fiber Type | OS2 SINGLE-MODE |
No. of Fibers | 24 |
Cable Type | Loose Tube |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Electronic time delay auxiliary contact block, TeSys K, 1C/O, on delay 1-30s, front, control 110...240V AC (LA2KT2U)
- PALADIN TOOLS Telco Tool Kit - Ultimate (PA4938)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- GENERAC 200 amp Auto Transfer Switch with 20-40 Circuit Load Center (RXGW20SHA3)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 1 M (GBLCT-D2-01)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 2 M (GBST2-D2-02)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LOWELL Attenuator 200W 7025V (200LVC)
- SWE-TECH 3C 12 Fiber Indoor/Outdoor Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Plenum, NFPA 262,1000ft (FWT11F3-212NH)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm² Red/Blac (121950)
- Corning Fiber Optic Cable