Shop All Fiber Optic Cable
Corning
24-F 8.3 OS2 TB PLENUM MIC, 0.65/0.65/0.50 DB/KM,
Mfr # 024E88-33131-29
Zoro # G1129178
product price: $2.95
/ea
Sold in multiples of 200 for $590.00
$590.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant, Rugged Jacket
- Jacket Type FT6, OFNP, Plenum
- Fiber Count 24
- Product Type Network Cable
- Product Name MIC Tight-Buffered Cable, Plenum, 24 F, Single-mode (OS2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 024E88-33131-29
- Zoro # G1129178
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 4.6 in |
Min. Bend Radius Long Term (In.) | 3.1 in |
Details
Features | Flame Retardant, Rugged Jacket |
Jacket Type | FT6, OFNP, Plenum |
Fiber Count | 24 |
Product Type | Network Cable |
Product Name | MIC Tight-Buffered Cable, Plenum, 24 F, Single-mode (OS2) |
Certifications & Standards | CSA, ICEA S-83-596, NFPA 262 |
Product Line | MIC |
Product Color | Yellow |
Cable Type | Fiber Optic |
Fiber Optic Mode | Single-mode |
Device Supported | Network Device |
Cable O.D. (In.) | 0.31 in |
No. of Fibers | 24 |
Fiber Type | OS2 SINGLE-MODE |
Fire Rating | PLENUM |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Max. Tensile Load Installation (Lb.) | 150 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 60 to 232 psi, Standard Action (31WEXXXX)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (14RB-6FL)
- VITEK Crimp Connector, F Connection, PK100 (VT-F-CRMP-RG6100)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X48, Steel/Gray (CGT4844)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- LEGRAND Fiber Optic Cables, 30IN HINGED DR FOR PLASTIC ENC (ENP3060NA)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to LC, 2 M (GBLC2-D2-02)
- SANOXY Gold TOSLink Fiber Optical Optic Digital Audio Cable SPDIF Sound Bar Cord (SANOXY-CABLE96)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 1000m, SC/APC-SC/APC (FLC-1006)
- Corning Fiber Optic Cable