Shop All Fiber Optic Cable
Corning
24-F 62.5/125 TB IN/OUT RISER, 2.8/1.0 DB/KM 200/500 MHZ*KM, FREEDM ONE
Mfr # 024K8F-31130-29
Zoro # G1131734
product price: $4.75
/ea
Sold in multiples of 100 for $475.00
$475.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 24
- No. of Fibers 24
- Fiber Type OM1 62.5 MICRON MULTIMODE
- Fire Rating RISER
- All-Dielectric Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 024K8F-31130-29
- Zoro # G1131734
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 4.7 in |
Min. Bend Radius Long Term (In.) | 3.1 in |
Details
Fiber Count | 24 |
No. of Fibers | 24 |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
Fire Rating | RISER |
All-Dielectric | Yes |
Max. Tensile Load Long Term. (Lb.) | 90 lb |
Cable Type | Tight Buffered |
Max. Tensile Load Installation (Lb.) | 300 lb |
Cable O.D. (In.) | 0.31 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 16/3 (1TNA9)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-NA-SP)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ262W)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, C Curve (FAZ-C15/2)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to ST, 3 M (GBLCT-D4-03)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- BLACK BOX Fiber Optic Couplings (FOT128)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- Corning Fiber Optic Cable