Shop All Fiber Optic Cable
Corning
24-F 62.5/125 TB IN/OUT PLENUM, 3.4/1.0 DB/KM 200/500 MHZ*KM, FREEDM ONE
Mfr # 024K8P-31130-29
Zoro # G1131016
product price: $6.95
/ea
Sold in multiples of 100 for $695.00
$695.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rugged Jacket, UV Resistant, Flame Retardant, Stranded
- Fiber Count 24
- Jacket Type Riser, Plenum, FT6, OFNP
- Product Name FREEDM One Tight-Buffered Cable, Plenum
- Cable Type Fiber Optic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 024K8P-31130-29
- Zoro # G1131016
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 62.5/125 µm |
Min. Bend Radius Long Term (In.) | 1.6 in |
Min. Bend Radius Installation (In.) | 4.7 in |
Details
Features | Rugged Jacket, UV Resistant, Flame Retardant, Stranded |
Fiber Count | 24 |
Jacket Type | Riser, Plenum, FT6, OFNP |
Product Name | FREEDM One Tight-Buffered Cable, Plenum |
Cable Type | Fiber Optic |
Device Supported | Network Device |
Product Line | FREEDM |
Product Type | Network Cable |
Fiber Optic Mode | Multi-mode |
Certifications & Standards | TIA -598, ICEA S-104-696, CSA |
Product Color | Black |
Cable O.D. (In.) | 0.31 in |
Max. Tensile Load Installation (Lb.) | 300 lb |
Fire Rating | PLENUM |
All-Dielectric | Yes |
Max. Tensile Load Long Term. (Lb.) | 90 lb |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
No. of Fibers | 24 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ4)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10 h, power on delay, 24V DC or 24...240V AC DC (RE17RMEMU)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5DC24)
- HELLA H61922001 Switch Rocker Oval LED Amber (H57-H61922001)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 5 M (GBSC2-D4-05)
- SWE-TECH 3C 6 Fiber Indoor Distribution Fiber Optic Cable, Multimode 50/125 OM3, 10 Gbit, Aqua, Riser Rated, 1000ft (FWT10E2-306NH)
- AXIOM MANUFACTURING Axiom Lc/Lc Om4 Fiber Cable 3M (LCLCOM4MD3M-AX)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 2 M (GBLC2-D4-02)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- Corning Fiber Optic Cable