Shop All Fiber Optic Cable
Corning
24-F 62.5/125 OM1 ARMOR PLENUM, 3.4/1.0DB/KM 200/500MHZ*KM, AIA MIC OFCP
Mfr # 024K88-33130-A3
Zoro # G1131052
Sold in multiples of 100 for $725.00
$725.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Rugged Jacket, Flame Retardant
- Fiber Count 24
- Jacket Type Riser, OFCP, FT6, Plenum
- Fiber Optic Mode Multi-mode
- Product Line MIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corning
- MFR # 024K88-33130-A3
- Zoro # G1131052
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 62.5/125 µm |
Min. Bend Radius Installation (In.) | 8.5 in |
Min. Bend Radius Long Term (In.) | 5.6 in |
Details
Features | Rugged Jacket, Flame Retardant |
Fiber Count | 24 |
Jacket Type | Riser, OFCP, FT6, Plenum |
Fiber Optic Mode | Multi-mode |
Product Line | MIC |
Certifications & Standards | CSA, ICEA S-83-596, NFPA 262 |
Product Name | MIC Tight-Buffered, Interlocking Armored Cable, Plenum |
Product Color | Orange |
Device Supported | Network Device |
Cable Type | Fiber Optic |
Shielding | Yes |
Product Type | Network Cable |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
Max. Tensile Load Installation (Lb.) | 150 lb |
Fire Rating | PLENUM |
Cable O.D. (In.) | 0.56 in |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Armored | Yes |
No. of Fibers | 24 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH14-6R/LX)
- SIEMENS Overload Relay (3RU1136-4FB1)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-120A)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ50)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WCG0061ANU.BK)
- JONARD TOOLS Ribbon Fiber Separator (RFS-100)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 3 M (GBSC2-D4-03)
- CABLE WHOLESALE Cable Wholesale 10F3-306NH 0.4 in. Black 6 Fiber Multimode Indoor & Outdoor Fiber Optic Cable - 10 Gbit & Riser Rated; 1000 ft. (10F3-306NH)
- Corning Fiber Optic Cable