Shop All Fiber Optic Cable
Corning
24-F 62.5 OM1 LT IN/OUT RISER, 3.4/1.0DB/KM 200/500MHZ*KM, FREEDM LST
Mfr # 024KSF-T4130D20
Zoro # G1128575
product price: $6.39
/ea
Sold in multiples of 25 for $159.75
$159.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features UV Resistant, Flame Retardant, Rugged Jacket
- Jacket Type Riser, OFN, FT4, OFNR
- Fiber Count 24
- Certifications & Standards ANSI/ICEA S-104-696, CSA
- Product Name FREEDM LST Loose-Tube, Gel-Free Cable, Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 024KSF-T4130D20
- Zoro # G1128575
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 62.5/125 µm |
Min. Bend Radius Installation (In.) | 7.9 in |
Min. Bend Radius Long Term (In.) | 4.9 in |
Details
Features | UV Resistant, Flame Retardant, Rugged Jacket |
Jacket Type | Riser, OFN, FT4, OFNR |
Fiber Count | 24 |
Certifications & Standards | ANSI/ICEA S-104-696, CSA |
Product Name | FREEDM LST Loose-Tube, Gel-Free Cable, Riser |
Product Type | Network Cable |
Product Line | FREEDM |
Fiber Optic Mode | Multi-mode |
Product Color | Black |
Device Supported | Network Device |
Cable Type | Fiber Optic |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
All-Dielectric | Yes |
Max. Tensile Load Installation (Lb.) | 600 lb |
Fire Rating | RISER |
Max. Tensile Load Long Term. (Lb.) | 180 lb |
No. of Fibers | 24 |
Cable O.D. (In.) | 0.49 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK F to F 45Deg Elbow, Haz Loc, 1/2In, Alum (FF-45-1WW)
- CANTEX ELBOW PVC 90D SCH 80 2"" (5121058U)
- LEVITON Receptacle (CR20-W)
- MACROMATIC Alternating Relay, DPDT, 240VAC, 10A, 8 Pin (ARP240A3R)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 3 M (GBST2-D2-03)
- BANNER 17210 Fiber Optic Sensor Cable Sensor Parts And Accessory (BA23S)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- ANCOR Safety Duplex Cable - 14/2 AWG - Red/Yellow - Flat - 500' (124550)
- SWE-TECH 3C 12 Strand Fiber Dist Pigtail, Singlemode, SC/UPC Conn, Blue Boots, 3 meter (FWT15F2-00112)
- Corning Fiber Optic Cable