Shop All Fiber Optic Cable
Corning
24-F 50/125 OM4 TB PLENUM MIC, 2.8/1.0 DB/KM 3500/500 MHZ*KM, 10G 550M
Mfr # 024T88-33190-29
Zoro # G1131226
product price: $6.65
/ea
Sold in multiples of 100 for $665.00
$665.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fiber Count 24
- No. of Fibers 24
- Fiber Type OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
- Cable O.D. (In.) 0.31 in
- Min. Bend Radius Long Term (In.) 3.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 024T88-33190-29
- Zoro # G1131226
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Long Term (In.) | 3.1 in |
Min. Bend Radius Installation (In.) | 4.6 in |
Details
Fiber Count | 24 |
No. of Fibers | 24 |
Fiber Type | OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER |
Cable O.D. (In.) | 0.31 in |
Fire Rating | PLENUM |
Max. Tensile Load Installation (Lb.) | 150 lb |
Cable Type | Tight Buffered |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 250VAC (HBL65W49)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1210A)
- LEVITON Commercial Thermoplastic GFCI Plug 5-15R 3 Wire (R51-GSRA1-THD)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 2000W (NT-2000-WH)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 3m, Multi (N306-010)
- KLEIN TOOLS Commander™ Test-n-Map™ Remote Kit (VDV770-834)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 1m, Multi (N318-01M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- AXIOM MANUFACTURING Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 10M - Taa (AXG92623)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 2 way, screw (XPSMCMCO0000S2)
- Corning Fiber Optic Cable