Shop All Fiber Optic Cable
Corning
24-F 50/125 OM3 TB RISER MIC, 2.8/1.0 DB/KM 1500/500 MHZ*KM
Mfr # 024T81-33180-24
Zoro # G1130246
product price: $4.75
/ea
Sold in multiples of 100 for $475.00
$475.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 24
- Cable Type Tight Buffered
- Fire Rating RISER
- Min. Bend Radius Long Term (In.) 3.1 in
- Max. Tensile Load Installation (Lb.) 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 024T81-33180-24
- Zoro # G1130246
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Long Term (In.) | 3.1 in |
Min. Bend Radius Installation (In.) | 4.7 in |
Details
Fiber Count | 24 |
Cable Type | Tight Buffered |
Fire Rating | RISER |
Max. Tensile Load Installation (Lb.) | 300 lb |
Max. Tensile Load Long Term. (Lb.) | 90 lb |
No. of Fibers | 24 |
Fiber Type | OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER |
Cable O.D. (In.) | 0.31 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 8", UV Black, Light Duty, PK100 (MT8180C)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW513)
- PANDUIT Type C Cover Wiring Duct, Black, 6ft (C2BL6-F)
- EATON Circuit Breaker, FAZ Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-SP)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 3m, Multi (N306-010)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC Fiber, 2 M (GBSC2-D4-02)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 3 M (GBLC2-D1-03)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 100' (123910)
- MONOPRICE Multi-Mode, Aqua, 15 m L, PVC, 2 mm, Duplex (41700)
- Corning Fiber Optic Cable