Shop All Fiber Optic Cable
Corning
24-F 50/125 OM3 TB PLENUM MIC, 2.8/1.0 DB/KM 1500/500 MHZ*KM
Mfr # 024T88-33180-29
Zoro # G1132364
product price: $5.29
/ea
Sold in multiples of 100 for $529.00
$529.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Jacket Type FT6, Plenum, OFNP
- Fiber Count 24
- Product Color Aqua
- Certifications & Standards CSA, ICEA S-83-596, NFPA 262
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 024T88-33180-29
- Zoro # G1132364
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 50/125 µm |
Min. Bend Radius Installation (In.) | 4.6 in |
Min. Bend Radius Long Term (In.) | 3.1 in |
Details
Features | Flame Retardant |
Jacket Type | FT6, Plenum, OFNP |
Fiber Count | 24 |
Product Color | Aqua |
Certifications & Standards | CSA, ICEA S-83-596, NFPA 262 |
Product Line | MIC |
Fiber Optic Mode | Multi-mode |
Device Supported | Network Device |
Product Type | Network Cable |
Product Name | MIC Tight-Buffered Cable, Plenum, 24 F, 50 µm Multimode (OM3) |
Cable Type | Fiber Optic |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
No. of Fibers | 24 |
Cable O.D. (In.) | 0.31 in |
Fire Rating | PLENUM |
Fiber Type | OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER |
Max. Tensile Load Installation (Lb.) | 150 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X3WH6NM)
- HILLSDALE TERMINAL 16-14 H/S 3-Way, PK100 (40410)
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U2N)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- KLEIN TOOLS Commander™ Test-n-Map™ Remote Kit (VDV770-834)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m (N312-01M)
- LEGRAND Fiber Optic Cables, VS 3M MTRJ LC 62.5 DPX PVC (811-0L2-009)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 5 M (GBSC2-D4-05)
- Corning Fiber Optic Cable