Shop All Fiber Optic Cable
Corning
24-F 50/125 OM3 TB MIC PLENUM, ALUM INTER ARMOR 2.8/1.0 DB/KM
Mfr # 024T88-33180-A3
Zoro # G1131472
product price: $5.45
/ea
Sold in multiples of 100 for $545.00
$545.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Jacket Type OFCP, FT6, Plenum
- Fiber Count 24
- Product Type Network Cable
- Fiber Optic Mode Multi-mode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 024T88-33180-A3
- Zoro # G1131472
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 50/125 µm |
Min. Bend Radius Installation (In.) | 8.5 in |
Min. Bend Radius Long Term (In.) | 5.6 in |
Details
Features | Flame Retardant |
Jacket Type | OFCP, FT6, Plenum |
Fiber Count | 24 |
Product Type | Network Cable |
Fiber Optic Mode | Multi-mode |
Device Supported | Network Device |
Cable Type | Fiber Optic |
Product Line | MIC |
Product Color | Aqua |
Certifications & Standards | CSA, ICEA S-83-596, NFPA 262 |
Product Name | MIC Tight-Buffered, Interlocking Armored Cable, Plenum |
No. of Fibers | 24 |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Max. Tensile Load Installation (Lb.) | 150 lb |
Armored | Yes |
Fiber Type | OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER |
Fire Rating | PLENUM |
Cable O.D. (In.) | 0.56 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- GARDNER BENDER 36" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-536UVB)
- ABB Motor L-Disconnect, Female, 12-10AWG, Ylw (MD1210F-1)
- LEGRAND Wall Switch, 3-Way Switch Type, 20A (PS20AC3W)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 1 M (GBSC2-D4-01)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WAP0061ANU.BK)
- IRWIN CIRC SWBLD FBR 6T 7-1/4"" (15702ZR)
- Corning Fiber Optic Cable