Shop All Terminal Block Accessories
Corning
2-F JUMPER 3MT 8.3/125 OS2, LC-LC-DUPLEX,
Mfr # 040402R5120003M
Zoro # G0177957
product price: $23.69
/ea
Sold in multiples of 2 for $47.38
$47.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 M : 9.84 FT.
- Type Patch Cords
- Number of Fibers 2 FIBER
- Connector Type LC - LC
- Fiber Type OS2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 040402R5120003M
- Zoro # G0177957
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 3 M : 9.84 FT. |
Details
Type | Patch Cords |
Number of Fibers | 2 FIBER |
Connector Type | LC - LC |
Fiber Type | OS2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFNPG)
- WIEGMANN Louver Plate Kit, 7.87 in. Hx7.5 in. W (WAVK0606)
- KILLARK Conduit Outlet Body, T, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in (OT-1M)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- Corning Power Distribution Blocks & Terminal Blocks