Shop All Terminal Block Accessories
Corning
2-F JUMPER 1MT 8.3/125 OS2, LC-LC-DUPLEX,
Mfr # 040402R5120001M
Zoro # G0186375
product price: $22.75
/ea
Sold in multiples of 3 for $68.25
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 M : 3.28 FT.
- Type Patch Cords
- Connector Type LC - LC
- Number of Fibers 2 FIBER
- Fiber Type OS2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 040402R5120001M
- Zoro # G0186375
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 1 M : 3.28 FT. |
Details
Type | Patch Cords |
Connector Type | LC - LC |
Number of Fibers | 2 FIBER |
Fiber Type | OS2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 25 psi, Reverse Action (9013FRG22J22Q8)
- SCHNEIDER ELECTRIC Spacing Cover, UL 508 Type E, For GV3P (GV3G66)
- SCHNEIDER ELECTRIC KeyedSelectorSwitch, Black, 3Pos, 22mm (ZB5AG03D)
- MULBERRY Wallplates 7G WNKL.IV.SW. (99077)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- Corning Terminal Block Accessories