Shop All Terminal Block Accessories
Corning
2-F JUMPER 1MT 50/125 OM3, LC-LC-DUPLEX ULTRABEND,
Mfr # 050502T5120001M
Zoro # G0186786
product price: $22.69
/ea
Sold in multiples of 3 for $68.07
$68.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 M : 3.28 FT.
- Type Patch Cords
- Connector Type LC - LC
- Number of Fibers 2 FIBER
- Fiber Type OM3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 050502T5120001M
- Zoro # G0186786
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 1 M : 3.28 FT. |
Details
Type | Patch Cords |
Connector Type | LC - LC |
Number of Fibers | 2 FIBER |
Fiber Type | OM3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Channel Cover, Silver (AB844PG)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 3/4In (PLG-75R)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl (HBL1223W)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- Corning Power Distribution Blocks & Terminal Blocks