Shop All Fiber Optic Cable
Corning
2-F 8.3/125 TB RISER ZIPCORD, 1.0/.75DB/KM, 2.0X4.1MM
Mfr # 002E51-31331-24
Zoro # G1131418
product price: $0.29
/ea
Sold in multiples of 63 for $18.27
$18.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 2
- Fiber Type OS2 SINGLE-MODE
- Fire Rating RISER
- Cable Type Tight Buffered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 002E51-31331-24
- Zoro # G1131418
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Fiber Count | 2 |
Fiber Type | OS2 SINGLE-MODE |
Fire Rating | RISER |
Cable Type | Tight Buffered |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20241FB40)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, GR (30G424)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JJS-50)
- DAYTON Counter, 6 Digit, Base Mount, 24VAC, Depth: 2.42 in (1A789)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WAP0061ANU.BK)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 10 M (GBLC2-D4-10)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 25 M (GBLC2-D1-25)
- JONARD TOOLS Fiber Optic Power Meter, LCD Display (FPM-50A)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Multi (2627)
- Corning Fiber Optic Cable