Shop All Fiber Optic Cable
Corning
2-F 8.3/125 OS2 TB RISER, ZIPCORD 1.0/.75DB/KM, 3MM
Mfr # 002E51-31131-24
Zoro # G1132276
product price: $0.35
/ea
Sold in multiples of 63 for $22.05
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Zip Cord, Flame Retardant
- Fiber Count 2
- Jacket Type OFNR, FT4
- Certifications & Standards CSA, UL-1666, ICEA S-83-596
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 002E51-31131-24
- Zoro # G1132276
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 9/125 µm |
Min. Bend Radius Installation (In.) | 2 in |
Details
Features | Zip Cord, Flame Retardant |
Fiber Count | 2 |
Jacket Type | OFNR, FT4 |
Certifications & Standards | CSA, UL-1666, ICEA S-83-596 |
Product Type | Network Cable |
Product Color | Yellow |
Fiber Optic Mode | Single-mode |
Product Name | Zipcord Tight-Buffered Cable, Riser, 2 F, 2.8 mm diameter, Single-mode (OS2) |
Cable Type | Fiber Optic |
Device Supported | Network Device |
Fiber Type | OS2 SINGLE-MODE |
No. of Fibers | 2 |
Cable O.D. (In.) | 0.11 x 0.22 in |
Max. Tensile Load Long Term. (Lb.) | 15 lb |
Max. Tensile Load Installation (Lb.) | 50 lb |
Fire Rating | RISER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Auxiliary Contact, 1NO (49AB10)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 30.00x24.00x12.00, Aluminum (A30H2412ALLP)
- JOHNSON CONTROLS A421Abd-02C Electronic Single (A421ABD-02)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- ANCOR Standard Duplex Cable - Flat 10/2 AWG - 2 x 5mm² Red/Black (121140)
- JONARD TOOLS Fiber Optic Power Meter, LCD Display (FPM-50A)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- SWE-TECH 3C 24 Fiber Indoor/Outdoor Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Plenum, NFPA 262,1000ft (FWT11F3-224NH)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, Multimode, 3 M, Aqua (GBLC2-D5-03)
- Corning Fiber Optic Cable