Shop All Fiber Optic Cable
Corning
2-F 8.3/125 OS2 TB RISER MIC, 0.65/0.65/0.50 DB/KM,
Mfr # 002E81-31131-24
Zoro # G1127507
product price: $0.68
/ea
Sold in multiples of 50 for $34.00
$34.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Jacket Type OFNR, FT4
- Fiber Count 2
- Certifications & Standards CSA, UL-1666, ICEA S-83-596
- Core/Cladding Diameter 8.3/125 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 002E81-31131-24
- Zoro # G1127507
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 8.3/125 µm |
Min. Bend Radius Installation (In.) | 2.8 in |
Min. Bend Radius Long Term (In.) | 1 in |
Details
Features | Flame Retardant |
Jacket Type | OFNR, FT4 |
Fiber Count | 2 |
Certifications & Standards | CSA, UL-1666, ICEA S-83-596 |
Product Type | Network Cable |
Product Name | MIC Tight-Buffered Cable, Riser, 2 F, Single-mode (OS2) |
Product Line | MIC |
Product Color | Yellow, Blue |
Fiber Optic Mode | Single-mode |
Device Supported | Network Device |
Cable Type | Fiber Optic |
Fiber Type | OS2 SINGLE-MODE |
Max. Tensile Load Installation (Lb.) | 150 lb |
Cable O.D. (In.) | 0.19 in |
Fire Rating | RISER |
No. of Fibers | 2 |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit, 407Cc Engine (XG5600 - XG8000E, XP5600 - XP8000E) (5719)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F66W12)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 10 Outlets, PVC (PT155112)
- SCHNEIDER ELECTRIC Manual Strtr Combo Block, 600VAC, 38A, PK10 (GV2AF3)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- KLEIN TOOLS Commander™ Test-n-Map™ Remote Kit (VDV770-834)
- IRWIN CIRC SWBLD FBR 6T 7-1/4"" (15702ZR)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- UNIRISE USA 2 Meter Om3 10 Gig Fiber Optic Cable, Aqua, Pvc Jacket 50/125 Micron (FJ5GSCST-02M)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- OMRON Fbr Optic Cabl, Diffuse, 80mm, 0.005mm dia. (E32-D14L)
- Corning Fiber Optic Cable