Shop All Fiber Optic Cable
Corning
2-F 8.3/125 OS2 TB PLENUM MIC, 0.65/0.65/0.50 DB/KM,
Mfr # 002E88-31131-29
Zoro # G1133073
Sold in multiples of 42 for $20.58
$20.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 2
- No. of Pairs 2
- Max. Tensile Load Installation (Lb.) 100 lb
- Max. Tensile Load Long Term. (Lb.) 30 lb
- Min. Bend Radius Installation (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corning
- MFR # 002E88-31131-29
- Zoro # G1133073
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 3 in |
Min. Bend Radius Long Term (In.) | 1 in |
Details
Fiber Count | 2 |
No. of Pairs | 2 |
Max. Tensile Load Installation (Lb.) | 100 lb |
Max. Tensile Load Long Term. (Lb.) | 30 lb |
Cable O.D. Min. (Mm) | 0.19 in. (4.7 mm) |
Cable Type | Tight Buffered |
Fire Rating | PLENUM |
Fiber Type | OS2 SINGLE-MODE |
No. of Fibers | 2 |
Cable O.D. (In.) | 0.2 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 59"- Wood Grain (CSX-2-59-WG)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-B)
- TELEADAPT Charging Station, Black (TA7800USD8AS)
- CROUSE HINDS Box Of 2 Cable Tray Clamps 2in Conduit Fitting (LCC6)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- LEGRAND Fiber Optic Cables, 30IN HINGED DR FOR PLASTIC ENC (ENP3060NA)
- ALLEN TEL Duplex ST to ST Fiber Optic Cable, Singlemode, 3 M (GBST2-D1-03)
- AXIOM MANUFACTURING Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 10M - Taa (AXG92623)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm² Red/Black (121550)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WAP0061ANU.BK)
- Corning Fiber Optic Cable