Shop All Fiber Optic Cable
Corning
2-F 50 OM2 TB RISER ZIPCORD, 2.8/1.0 DB/KM 1500/500 MHZ*KM
Mfr # 002T51-31131-24
Zoro # G1130307
product price: $0.37
/ea
Sold in multiples of 48 for $17.76
$17.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant, Zip Cord
- Fiber Count 2
- Jacket Type OFNR, FT4
- Device Supported Network Device
- Product Name Zipcord Tight-Buffered Cable, Riser, 2 F, 2.8 mm diameter, 50 µm Multimode (OM2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 002T51-31131-24
- Zoro # G1130307
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 50/125 µm |
Min. Bend Radius Installation (In.) | 2 in |
Min. Bend Radius Long Term (In.) | 0.55 in |
Details
Features | Flame Retardant, Zip Cord |
Fiber Count | 2 |
Jacket Type | OFNR, FT4 |
Device Supported | Network Device |
Product Name | Zipcord Tight-Buffered Cable, Riser, 2 F, 2.8 mm diameter, 50 µm Multimode (OM2) |
Fiber Optic Mode | Multi-mode |
Product Color | Orange |
Product Type | Network Cable |
Cable Type | Fiber Optic |
Certifications & Standards | CSA, UL-1666, ICEA S-83-596 |
No. of Fibers | 2 |
Cable O.D. (In.) | 0.11 x 0.22 in |
Max. Tensile Load Installation (Lb.) | 50 lb |
Fiber Type | OM2 50 MICRON MULTIMODE |
Fire Rating | RISER |
Max. Tensile Load Long Term. (Lb.) | 15 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-IV)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- KABLE KONTROL Kable Kontrol® Plastic Coated Stainless Steel Cable Ties - 8" Inch Long - 200 Lbs Tensile Strength - 100 Pcs Pack - Black (SSCT-08-BLACK)
- LUTRON SwitchMulti, Tap, 120V, 600W, Timer5-60 Mins (MA-T51MN-IV)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- MONOPRICE Fiber Optic Cable - 2 Meter - Yellow (6201)
- SWE-TECH 3C 12 Fiber Indoor Distribution Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Orange, 1000ft (FWT10F2-212NH)
- BANNER 17210 Fiber Optic Sensor Cable Sensor Parts And Accessory (BA23S)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 9M (LCLCMD6O-9M-AX)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (10F3-202NH)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 2 M (GBLCC-D4-02)
- Corning Fiber Optic Cable