Shop All Wire Connectors
Corning
1U PRETIUM CONNECTOR HOUSING, ACCEPTS 3 REDUCED-DEPTH CCH
Mfr # PCH-M3-01U
Zoro # G2780392
product price: $469.99
/ea
Sold in multiples of 25 for $11,749.75
Free Shipping & Returns
$11,749.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rack Mount
- Loaded Unloaded
- Nbr Fibers Connectorized 36/72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # PCH-M3-01U
- Zoro # G2780392
- Country of Origin Unknown
- Category Wire Connectors
Details
Type | Rack Mount |
Loaded | Unloaded |
Nbr Fibers Connectorized | 36/72 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Fiber Optic Cabl, Diffuse, 6-9/16 ft., 70mm (XUFN05321)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ02)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 10FT- Clear (HS3-075-10-CL)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 3/4In (PLG-75R)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327869)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327653)
- KING INNOVATION Connctor Wire Ind/Otd Aqua/Red (62210)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-1/0-EC)
- ERICSON Connector Sealing Cap Large, Perma-Tite (26CW)
- GARDNER BENDER Twist-on Wire Cnnectr, 22-16 AWG, Gry, PK25 (25-001)
- Corning Wire Connectors