Shop All Fiber Optic Cable
Corning
144-F OS2 8.3 LT DUCT/AERIAL, OUTDOOR, GEL-FREE 0.4/0.3 DB/KM
Mfr # 144EU4-T4701D20
Zoro # G1129932
product price: $2.95
/ea
Sold in multiples of 7 for $20.65
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 144
- No. of Fibers 144
- Min. Bend Radius Long Term (In.) 6.2 in
- Cable Type Loose Tube
- Fiber Type OS2 SINGLE-MODE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 144EU4-T4701D20
- Zoro # G1129932
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Long Term (In.) | 6.2 in |
Min. Bend Radius Installation (In.) | 9.3 in |
Details
Fiber Count | 144 |
No. of Fibers | 144 |
Cable Type | Loose Tube |
Fiber Type | OS2 SINGLE-MODE |
Max. Tensile Load Installation (Lb.) | 600 lb |
All-Dielectric | Yes |
Cable O.D. (In.) | 0.62 in |
Max. Tensile Load Long Term. (Lb.) | 200 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 25 ft (PAREB-07G-25)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 2 (EYF-200)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, White (XB6AV1BB)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 5 M (GBLCC-D2-05)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 15 M (GBLC2-D1-15)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 1 M (GBLCT-D2-01)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 1m, Orange (N306-003)
- Corning Fiber Optic Cable