Shop All Fiber Optic Cable
Corning
144-F 8.3/125 LT DIRECT BURIAL, 0.4/0.3 DB/KM, ALTOS LITE ARMORED
Mfr # 144EUC-T4101D20
Zoro # G1133186
product price: $2.85
/ea
Sold in multiples of 7 for $19.95
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 144
- Max. Tensile Load Long Term. (Lb.) 200 lb
- No. of Fibers 6
- Armored Yes
- Fiber Type OS2 SINGLE-MODE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 144EUC-T4101D20
- Zoro # G1133186
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 7.1 in |
Min. Bend Radius Long Term (In.) | 4.8 in |
Details
Fiber Count | 144 |
Max. Tensile Load Long Term. (Lb.) | 200 lb |
No. of Fibers | 6 |
Armored | Yes |
Fiber Type | OS2 SINGLE-MODE |
Cable Type | Loose Tube |
Rodent Protected | Yes |
Max. Tensile Load Installation (Lb.) | 600 lb |
Cable O.D. (In.) | 0.48 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug Gnd Dual 30-50A Blk (00930-00E)
- GAMPAK COUPLE EMT/FLEX 1/2""DIA (49280)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-125-50-BK)
- MIDWEST FASTENER 10, 10 PK (63211)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m (N312-01M)
- ANCOR Safety Duplex Cable - 18/2 AWG - Red/Yellow - Flat - 250' (124925)
- LOWELL Attenuator 200W 7025V (200LVC)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 2 M (GBLC2-D4-02)
- LEGRAND Fiber Optic Cables, 30IN HINGED DR FOR PLASTIC ENC (ENP3060NA)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (10F3-202NH)
- Corning Fiber Optic Cable