Shop All Fiber Optic Cable
Corning
144-F 8.3 OS2 LT IN/OUT RISER, 0.4/0.3 DB/KM PVC SMF28E, FREEDM GEL-FREE
Mfr # 144EUF-T4101D20
Zoro # G1131533
product price: $5.99
/ea
Sold in multiples of 3 for $17.97
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 144
- Max. Tensile Load Installation (Lb.) 600 lb
- Min. Bend Radius Long Term (In.) 7 in
- Min. Bend Radius Installation (In.) 10.5 in
- Fire Rating RISER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 144EUF-T4101D20
- Zoro # G1131533
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Long Term (In.) | 7 in |
Min. Bend Radius Installation (In.) | 10.5 in |
Details
Fiber Count | 144 |
Max. Tensile Load Installation (Lb.) | 600 lb |
Fire Rating | RISER |
Max. Tensile Load Long Term. (Lb.) | 180 lb |
No. of Fibers | 144 |
All-Dielectric | Yes |
Fiber Type | OS2 SINGLE-MODE |
Cable Type | Loose Tube |
Cable O.D. (In.) | 0.7 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' One Hole EMT Strap, 50PK (TW200)
- MIDWEST FASTENER 3/4" x 1/2" Black Nylon Plastic Strap 10PK (64232)
- DAYTON Ovrload Rely, 23 to 32A, Class 10, Bimetllc (6EAZ7)
- GREENGATE Vac Sensor Dimmer 0-10V, Multi Volt, Wh (VSW-P-010-W)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- FORMERICA Fiber Optic Splitter/Combiner (P0926AH)
- OMRON Fiber Optic Cable, Through Beam, 120mm (E32-TC-200)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 2 M (GBLCT-D2-02)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m (N820-30M)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 1m, Orange (N306-003)
- Corning Fiber Optic Cable