Shop All Communication Cables
Corning
12F 8.3/125 TB PLEN ARMR DIEL, 0.65/0.65/0.5 MIC DX ARMORED
Mfr # 012E88-33131-D3
Zoro # G2101435
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Tight Buffered
- Fire Rating PLENUM
- Max. Tensile Load Long Term. (Lb.) 133 lb
- No. of Fibers 12
- Fiber Type OS2 SINGLE-MODE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012E88-33131-D3
- Zoro # G2101435
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Min. Bend Radius Installation (In.) | 6.8 in |
Min. Bend Radius Long Term (In.) | 4.5 in |
Details
Cable Type | Tight Buffered |
Fire Rating | PLENUM |
Max. Tensile Load Long Term. (Lb.) | 133 lb |
No. of Fibers | 12 |
Fiber Type | OS2 SINGLE-MODE |
Max. Tensile Load Installation (Lb.) | 225 lb |
Cable O.D. (In.) | 0.45 in |
Fiber Count | 12 |
Armored | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARRICK CONTROLS ELECTRODE FITTING OTHER SENSOR (3E4B3.6)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-YL)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Blue (6403-30-00)
- BURNDY Mechanical Conn, Lay-In Lug, 1/0 to 14 AWG (BGBL1/0)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- Corning Communication Cables