Shop All Communication Cables
Corning
12F 62.5/125 TB OUTDOOR PLENUM, 2.8/1.0 DB/KM 200/500 MHZ*KM, FREEDM ONE
Mfr # 012K8P-31130-29
Zoro # G2088065
product price: $3.29
/ea
Sold in multiples of 200 for $658.00
$658.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielding Yes
- Cable Type Fiber Optic
- Features Flame Retardant, UV Resistant, Rugged Jacket
- Core/Cladding Diameter 62.5/125 µm
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012K8P-31130-29
- Zoro # G2088065
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Core/Cladding Diameter | 62.5/125 µm |
Min. Bend Radius Installation (In.) | 3.7 in |
Min. Bend Radius Long Term (In.) | 1.5 in |
Details
Shielding | Yes |
Cable Type | Fiber Optic |
Features | Flame Retardant, UV Resistant, Rugged Jacket |
Product Type | Network Cable |
Product Line | FREEDM |
Device Supported | Network Device |
Product Name | FREEDM One Tight-Buffered Cable, Plenum, 12 F, 62.5 µm Multimode (OM1) |
Product Color | Black |
Jacket Type | OFNP, FT6, Plenum |
Certifications & Standards | CSA, ICEA S-104-696 |
Fiber Optic Mode | Multi-mode |
All-Dielectric | Yes |
No. of Fibers | 12 |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
Cable O.D. (In.) | 0.25 in |
Max. Tensile Load Installation (Lb.) | 150 lb |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Fire Rating | PLENUM |
Fiber Count | 12 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button operator, 30 mm, Red (52PM9W2)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-1000SP-BLACK)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- GARDNER BENDER 6" L Cable Tie Black PK 100 (46-206UVB)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- Corning Communication Cables