Shop All Enclosure Covers & Accessories
Corning
12 PORT PANEL SC/APC SIMPLEX, LOADED SM WITH CERAMIC INSERTS
Mfr # CCH-CP12-6C
Zoro # G0781262
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type Lanscape (Cch/Wch)
- Fiber Count 12
- Connector Type SC SIMPLEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # CCH-CP12-6C
- Zoro # G0781262
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Enclosure Type | Lanscape (Cch/Wch) |
Fiber Count | 12 |
Connector Type | SC SIMPLEX |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 50A, Fast-Acting, 700V AC, Cylindrical (FWP-50A22F)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (D324N)
- HONEYWELL Industrial Panel Mount Snap Action Switch, Plunger Actuator, SPDT, 10A @ 240V AC Contact Rating (1DM1)
- POWER FIRST Plug-In GFCI, Blk, 15A, 5-15P, Rainprf, 125V (11X424)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0009)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP857-7)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- Corning Enclosure Covers & Accessories