Shop All Enclosure Covers & Accessories
Corning
12 PORT PANEL SC SIMPLEX SM, LOADED CER INSERT COMP HOUSING
Mfr # CCH-CP12-3C
Zoro # G0784665
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 12
- Enclosure Type Lanscape (Cch/Wch)
- Connector Type SC SIMPLEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # CCH-CP12-3C
- Zoro # G0784665
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Fiber Count | 12 |
Enclosure Type | Lanscape (Cch/Wch) |
Connector Type | SC SIMPLEX |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 3/4" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (340X9K1WP/25)
- ANCOR Green 14AWG Tinned Copper Wire - 100FT (104310)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH, 4 NEMA (797)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLFRSGN)
- RITTAL SECURITY DOOR LOCK ENCLOSURE PARTS AND ACCESSORY (4910)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- HUBBELL Weatherproof Covr 2G Gry (MM2410G)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- HOME IMPROVEMENT KO701 1.5 in. Knockout Seal (HO149591)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- Corning Enclosure Covers & Accessories