Shop All Enclosure Covers & Accessories
Corning
12 PORT PANEL SC SIMPLEX, MM LOADED COMPOSITE, USE W/ CCH ENCLOSURE
Mfr # CCH-CP12-56
Zoro # G0783238
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 12
- Connector Type SC SIMPLEX
- Enclosure Type Lanscape (Cch/Wch)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # CCH-CP12-56
- Zoro # G0783238
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Fiber Count | 12 |
Connector Type | SC SIMPLEX |
Enclosure Type | Lanscape (Cch/Wch) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 2 Pole, 240/415/440V AC, B Curve (M9F21210)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Ultrasonic Box, PNP, NO (XX7V1A1PAM12)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 10A (RUZC2M)
- AJAX TOOL WORKS HEAD FITS 1-3/4" & 2-1/16" (AJA1162-3)
- GE ELECTRIC GE Electrical TC125P 1.25 in. Aluminum Rainproof Hub (6121859)
- QUAZITE Underground Enclosure Cover, Ground Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0024)
- QUAZITE Underground Enclosure Cover, Traffic Signal Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0046)
- CONTA-CLIP KDS-DE 4-5, Sealing Sleeve, GR (28565.6)
- JANDORF Bushing Rubber 1-1/4Majd 61486 (3395456)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- Corning Enclosure Covers & Accessories