Shop All Fiber Optic Cable
Corning
12-FIBER PRETIUM EDGE MODULE, LC DUPLEX TO PINNED MTP
Mfr # ECM-UM12-05-93Q
Zoro # G0940704
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC - MPO
- Number of Fibers 12 FIBER
- Type Modules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corning
- MFR # ECM-UM12-05-93Q
- Zoro # G0940704
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Connector Type | LC - MPO |
Number of Fibers | 12 FIBER |
Type | Modules |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 30A, 3 Pole, 600VAC (6ZEJ0)
- STEREN BNC Jack Panel Mount Solder Connector (200-148)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP21)
- MERSEN Forklift Limiter Fuse, CNL Series, 400A, Time Delay, 80VAC, Bolt-On (CNL400)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- CABLE WHOLESALE Cable Wholesale 10F3-306NH 0.4 in. Black 6 Fiber Multimode Indoor & Outdoor Fiber Optic Cable - 10 Gbit & Riser Rated; 1000 ft. (10F3-306NH)
- JONARD TOOLS Optical Light Source, FC/LC/SC Adapter (FLS-50)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 1000m, SC/APC-SC/APC (FLC-1006)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex SC to SC, 1 M (GBSC2-D2-01)
- CABLE WHOLESALE Fiber Optic Connector (10F3-206NH)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 1 M (GBSC2-D4-01)
- Corning Fiber Optic Cable