Shop All Enclosure Covers & Accessories
Corning
12 FIBER PANEL SC 50/125 LOMMF, CERAMIC ALIGNMENT COMPOSITE, HOUSING UPC
Mfr # CCH-CP12-E6
Zoro # G0782775
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 12
- Enclosure Type Lanscape (Cch/Wch)
- Connector Type SC SIMPLEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # CCH-CP12-E6
- Zoro # G0782775
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Fiber Panel |
Fiber Count | 12 |
Enclosure Type | Lanscape (Cch/Wch) |
Connector Type | SC SIMPLEX |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Iw, PK10 (RAFC10IW-X)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1-1/4" Inside Diameter - 25' Length (BSLNY125-25)
- HALEX LIQUID TIGHT CNCTR 1 in. (16210)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8)
- RITTAL Protective Earthing Pe Busbar Rail 699Mm Enclosure Parts And Accessory (SZ 2364.000)
- STEELWORKS 1-1/2X36 Tele Perf Tube (11203)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs. (PC1212HA0017)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- Corning Enclosure Covers & Accessories