Shop All Fiber Optic Cable
Corning
12-F SST-DROP CABLE OS2, OUTDOOR 0.4/0.4/0.3DB/KM, LTD
Mfr # 012EB4-14101A20
Zoro # G0948352
product price: $0.94
/ea
Sold in multiples of 42 for $39.48
$39.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 12
- Cable Type Loose Tube
- Fiber Type OS2 SINGLE-MODE
- All-Dielectric Yes
- Self-Support Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012EB4-14101A20
- Zoro # G0948352
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Fiber Count | 12 |
Cable Type | Loose Tube |
Fiber Type | OS2 SINGLE-MODE |
All-Dielectric | Yes |
Self-Support | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING INNOVATION Lt Blu Underground Connector (10666)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 1000 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT220CL-PURPLE)
- SIEMENS DefPurposeMagContactor, 240/277VAC, 3P, 75A (42FE35AL)
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 20m, SC/APC-SC/APC (FLC-202)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 1 M (GBLCC-D1-01)
- PALADIN Fiber Optic Tool Kit (FTK-T)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Single (3651)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 1m, Multi (2601)
- Corning Fiber Optic Cable