Shop All Fiber Optic Cable
Corning
12-F OM4 TB RISER MIC AIA, 3.0/1.0 DB/KM 3500/500 MHZ*KM
Mfr # 012T81-33190-A1
Zoro # G0788524
product price: $4.15
/ea
Sold in multiples of 100 for $415.00
$415.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 12
- No. of Fibers 12
- Armored Yes
- Fiber Type OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
- Cable O.D. (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012T81-33190-A1
- Zoro # G0788524
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 7.4 in |
Min. Bend Radius Long Term (In.) | 5 in |
Details
Fiber Count | 12 |
No. of Fibers | 12 |
Armored | Yes |
Fiber Type | OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER |
Cable O.D. (In.) | 0.5 in |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Fire Rating | RISER |
Max. Tensile Load Installation (Lb.) | 150 lb |
Cable Type | Tight Buffered |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-6C13D8-132)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S207001S00)
- COPE Splice Plate, Horizontal & Adjustable, PR (48-02CH)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.180" Stud PK25 (160271-025)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- UNIRISE USA 2 Meter Om3 10 Gig Fiber Optic Cable, Aqua, Pvc Jacket 50/125 Micron (FJ5GSCST-02M)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 2 M (GBLCT-D2-02)
- CABLE WHOLESALE Cable Wholesale 10F3-306NH 0.4 in. Black 6 Fiber Multimode Indoor & Outdoor Fiber Optic Cable - 10 Gbit & Riser Rated; 1000 ft. (10F3-306NH)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm² Red/Blac (121950)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 1 M (GBLC2-D4-01)
- Corning Fiber Optic Cable