Shop All Fiber Optic Cable
Corning
12-F OM4 MM TB PLENUM MIC AIA3.0/1.0 DB/KM 3500/500 MHZ*KM10G 550M CLE
Mfr # 012T88-33190-A3
Zoro # G9044608
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 12
- Fiber Type OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
- Min. Bend Radius Long Term (In.) 5 in
- Max. Tensile Load Long Term. (Lb.) 30 lb
- No. of Fibers 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012T88-33190-A3
- Zoro # G9044608
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Long Term (In.) | 5 in |
Min. Bend Radius Installation (In.) | 7.4 in |
Details
Fiber Count | 12 |
Fiber Type | OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER |
Max. Tensile Load Long Term. (Lb.) | 30 lb |
No. of Fibers | 12 |
Fire Rating | PLENUM |
Cable Type | Tight Buffered |
Max. Tensile Load Installation (Lb.) | 100 lb |
Armored | Yes |
Cable O.D. (In.) | 0.5 in |
Description
12-F OM4 MM TB PLENUM MIC AIA3.0/1.0 DB/KM 3500/500 MHZ*KM10G 550M CLEARCURVE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 100 A, NEMA 3R (DH363FRK)
- CARLON Clamp Conduit 2Hole Pvc 3/4In (E977EC-CTN)
- FURNAS 120V-AC 40A AMP 15HP AC CONTACTOR (42CE35AF106)
- PANDUIT Nk, 4pt, Sg, Flushvert, Faceplate, Lbl, Ei (NK4FEIY)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 1m, PVC (N320-01M)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 5 M (GBSC2-D4-05)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Multi (2617)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-LC/UPC (FLC-3501)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 1 M (GBLCT-D2-01)
- Corning Fiber Optic Cable