Shop All Fiber Optic Cable
Corning
12-F OM4 50/125 LT DUCT/AERIAL, OUTDOOR, GEL-FREE 3.0/1.5 DB/KM
Mfr # 012TU4-T4790D20
Zoro # G1128426
Sold in multiples of 4 for $18.36
$18.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 12
- Min. Bend Radius Installation (In.) 6.2 in
- Cable O.D. (In.) 0.41 in
- Max. Tensile Load Installation (Lb.) 600 lb
- Fiber Type OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corning
- MFR # 012TU4-T4790D20
- Zoro # G1128426
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 6.2 in |
Min. Bend Radius Long Term (In.) | 4.1 in |
Details
Fiber Count | 12 |
Cable O.D. (In.) | 0.41 in |
Max. Tensile Load Installation (Lb.) | 600 lb |
Fiber Type | OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER |
Max. Tensile Load Long Term. (Lb.) | 200 lb |
No. of Fibers | 12 |
Cable Type | Loose Tube |
All-Dielectric | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.000 In., 50 ft. L, Red (FIN1.00RD50)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 225A (MH38)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2N5)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB, Conduit Outlet Hub Size: 1-1/2" (OLB-5CG)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to LC, 10 M (GBLC2-D2-10)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- SWE-TECH 3C 24 Fiber Indoor/Outdoor Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Plenum, NFPA 262,1000ft (FWT11F3-224NH)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 10 M (GBLCC-D1-10)
- LEGRAND Fiber Optic Cables, 30IN PLASTIC ENCLOSURE NA NO C (ENP3080NA)
- IRWIN CIRC SWBLD FBR 4T 7-1/4"" (4935473)
- Corning Fiber Optic Cable