Shop All Fiber Optic Cable
Corning
12-F OM3 TB RISR FREEDM ONE, 2.8/1.0 DB/KM 1500/500 MHZ*KM
Mfr # 012T8F-31180-29
Zoro # G0534302
product price: $2.85
/ea
Sold in multiples of 200 for $570.00
$570.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 12
- Fire Rating RISER
- Cable Type Tight Buffered
- Min. Bend Radius Long Term (In.) 2.6 in
- All-Dielectric Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012T8F-31180-29
- Zoro # G0534302
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Long Term (In.) | 2.6 in |
Min. Bend Radius Installation (In.) | 3.8 in |
Details
Fiber Count | 12 |
Fire Rating | RISER |
Cable Type | Tight Buffered |
All-Dielectric | Yes |
Cable O.D. (In.) | 0.36 in |
Max. Tensile Load Installation (Lb.) | 150 lb |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
No. of Fibers | 12 |
Fiber Type | OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 0.50A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH0.5E)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JJS-40)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 150A, 250V AC, Non-Indicating (LPN-RK-150SP)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- FORMERICA Fiber Optic Splitter/Combiner (P0926AH)
- LOWELL Attenuator 200W 7025V (200LVC)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m (N312-01M)
- Corning Fiber Optic Cable