Shop All Fiber Optic Cable
Corning
12-F OM3 TB PLENUM FREEDM ONE, 2.8/1.0 DB/KM 1500/500 MHZ*KM
Mfr # 012T8P-31180-A3
Zoro # G0533767
product price: $6.39
/ea
Sold in multiples of 3 for $19.17
$19.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features UV Resistant, Rugged Jacket, Flame Retardant
- Fiber Count 12
- Jacket Type FT4, Plenum, OFCP, Riser
- Product Type Network Cable
- Cable Type Fiber Optic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012T8P-31180-A3
- Zoro # G0533767
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 50/125 µm |
Details
Features | UV Resistant, Rugged Jacket, Flame Retardant |
Fiber Count | 12 |
Jacket Type | FT4, Plenum, OFCP, Riser |
Product Type | Network Cable |
Cable Type | Fiber Optic |
Shielding | Yes |
Fiber Optic Mode | Multi-mode |
Device Supported | Network Device |
Certifications & Standards | CSA, ICEA S-104-696, NFPA 262 |
Product Name | FREEDM Fiber Optic Network Cable |
Product Line | FREEDM |
Product Color | Black |
Fiber Type | OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER |
Fire Rating | PLENUM |
Armored | Yes |
Rodent Protected | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 2.43 to 2.60A (CR123C301A)
- AAON Standard Room Sensor wSlide Adjust (ASM01642)
- TRIPP LITE Power Cord, c, 10A, 18AWG, 6ft (P006-006-13RA)
- SCHNEIDER ELECTRIC Non-Illum Switch, 2NO/2NC, Ext Lvr, 3P, Blk (9001KS53FBH2)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (11F2-206NH)
- AXIOM MANUFACTURING Axiom Lc/Sc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 7M (LCSCMD6O-7M-AX)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 20m, SC/APC-SC/APC (FLC-202)
- IRWIN CIRC SWBLD FBR 6T 7-1/4"" (15702ZR)
- Corning Fiber Optic Cable