Shop All Fiber Optic Cable
Corning
12-F OM3 50/125 LT DUCT/AERIAL, OUTDOOR, GEL-FREE 3.0/1.5 DB/KM
Mfr # 012TU4-T4780D20
Zoro # G1131637
Sold in multiples of 5 for $22.25
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 12
- Min. Bend Radius Installation (In.) 6.2 in
- Fiber Type OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
- Max. Tensile Load Installation (Lb.) 600 lb
- Min. Bend Radius Long Term (In.) 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corning
- MFR # 012TU4-T4780D20
- Zoro # G1131637
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 6.2 in |
Min. Bend Radius Long Term (In.) | 4.1 in |
Details
Fiber Count | 12 |
Fiber Type | OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER |
Max. Tensile Load Installation (Lb.) | 600 lb |
Max. Tensile Load Long Term. (Lb.) | 200 lb |
Cable O.D. (In.) | 0.41 in |
No. of Fibers | 12 |
All-Dielectric | Yes |
Cable Type | Loose Tube |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Black (9156SW8808)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 2 Pole, 480V AC (EHD2030)
- ECOFLOW Portable Generator (Rivermini-US)
- SQUARE D Miniature Circuit Breaker, EDB Series 70A, 3 Pole, 277/480V AC (EDB34070)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 3 M (GBSC2-D4-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 2 M (GBST2-D2-02)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (10F3-202NH)
- OMRON Fbr Optic Cabl, Diffuse, 80mm, 0.005mm dia. (E32-D14L)
- VCOM 1000ft Cat6 UTP Cable (Black) (NC614-1000-BLACK)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 25 M (GBLC2-D1-25)
- Corning Fiber Optic Cable