Shop All Fiber Optic Cable
Corning
12-F OM2 50/125 LT DUCT/AERIAL, OUTDOOR, GEL-FREE 3.0/1.0 DB/KM
Mfr # 012TU4-T4731D20
Zoro # G1131165
product price: $4.15
/ea
Sold in multiples of 9 for $37.35
$37.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fiber Count 12
- No. of Fibers 12
- Max. Tensile Load Long Term. (Lb.) 200 lb
- Cable O.D. (In.) 0.41 in
- Fiber Type OM2 50 MICRON MULTIMODE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012TU4-T4731D20
- Zoro # G1131165
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 6.2 in |
Min. Bend Radius Long Term (In.) | 4.1 in |
Details
Fiber Count | 12 |
No. of Fibers | 12 |
Max. Tensile Load Long Term. (Lb.) | 200 lb |
Cable O.D. (In.) | 0.41 in |
Fiber Type | OM2 50 MICRON MULTIMODE |
Cable Type | Loose Tube |
Max. Tensile Load Installation (Lb.) | 600 lb |
All-Dielectric | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T32R)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08081-0300500)
- OMRON Timer Relay, 9999 hr., 13 Pin, 5A, SPDT, 120V (H5CX-A-N AC100-240)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-75100)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Singlemode Duplex LC to ST Fiber Optic Cable, 2 M (GBLCT-D1-02)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 100' (123910)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- Corning Fiber Optic Cable