Shop All Fiber Optic Cable
Corning
12-F OM1 62.5 LT DUCT/AERIAL, OUTDOOR, GEL-FREE 3.4/1.0DB/KM
Mfr # 012KU4-T4730D20
Zoro # G1128444
product price: $2.59
/ea
Sold in multiples of 7 for $18.13
$18.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 12
- Cable O.D. (In.) 0.41 in
- Min. Bend Radius Installation (In.) 6.2 in
- Min. Bend Radius Long Term (In.) 4.1 in
- Max. Tensile Load Installation (Lb.) 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012KU4-T4730D20
- Zoro # G1128444
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 6.2 in |
Min. Bend Radius Long Term (In.) | 4.1 in |
Details
Fiber Count | 12 |
Cable O.D. (In.) | 0.41 in |
Max. Tensile Load Installation (Lb.) | 600 lb |
All-Dielectric | Yes |
Cable Type | Loose Tube |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
No. of Fibers | 12 |
Max. Tensile Load Long Term. (Lb.) | 200 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVATIME Mini Digital 100 Minute Kitchen Timer (914MDT100M)
- SQUARE D Cover, Surface, 20Wx50L (NC50S)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (XTCE080F00E)
- PANDUIT Flushed Duct Cover, PVC, 0.75" x 1' (6-Pack), Light Gray (C.75LG6)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC Fiber, 2 M (GBSC2-D4-02)
- ALLEN TEL Duplex ST to ST Fiber Optic Cable, Singlemode, 3 M (GBST2-D1-03)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- ANCOR 16/2 Safety Duplex Cable - 500' (124750)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 4 M (GBLC2-D4-04)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm² Red/Blac (121950)
- Corning Fiber Optic Cable