Shop All Fiber Optic Cable
Corning
12-F OM1 62.5 LT DUCT/AERIAL, DIELECTRIC INDOOR/OUTDOOR, LSZH TRAY RATED
Mfr # 012KUZ-T4130D2N
Zoro # G1128828
product price: $4.89
/ea
Sold in multiples of 5 for $24.45
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 12
- Fire Rating LOW SMOKE ZERO HALOGEN (LSZH)
- Fiber Type OM1 62.5 MICRON MULTIMODE
- All-Dielectric Yes
- Cable Type Loose Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012KUZ-T4130D2N
- Zoro # G1128828
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Fiber Count | 12 |
Fire Rating | LOW SMOKE ZERO HALOGEN (LSZH) |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
All-Dielectric | Yes |
Cable Type | Loose Tube |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABD)
- SCHNEIDER ELECTRIC Fault Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26927)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6547)
- KMC .38 in. Diameter Stainless Rubber Cushioned Loop Clamp .281 Screw Hole Diameter, 25PK (COL0609SS)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to LC, 10 M (GBLC2-D2-10)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 9M (LCLCMD6O-9M-AX)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm² Red/Black (121550)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 2 way, screw (XPSMCMCO0000S2)
- SWE-TECH 3C Fiber Pigtail, MM, OM3, 6 Fiber, ST/PC, 3M, Aqua Boot (FWT15F1-41006)
- Corning Fiber Optic Cable