Shop All Wire Connectors
Corning
12-F CLOSET CONNECTOR HOUSING, 6 SC ADAPTER (DUPLEX) LOADED
Mfr # CCH-CP12-E7
Zoro # G2781135
product price: $139.99
/ea
Sold in multiples of 25 for $3,499.75
Free Shipping & Returns
$3,499.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type SC DUPLEX
- Fiber Count 12
- Enclosure Type Lanscape (Cch/Wch)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # CCH-CP12-E7
- Zoro # G2781135
- Country of Origin Unknown
- Category Wire Connectors
Details
Connector Type | SC DUPLEX |
Fiber Count | 12 |
Enclosure Type | Lanscape (Cch/Wch) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 1-1/4" to 1" Conduit Sz (1370)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating (CVR-J-60100-M)
- EATON Cutler-Hammer Thermal Unit, 2.24 to 2.47A (MSH2-8A)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 250A, Fast-Acting, 500V AC, Bolt-On (FWH-250A)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327653)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327869)
- IDEAL Connector, PK10 (85-340)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- POWER ASSEMBLIES California Style 125250 Locking Assembly, M to F, 50A, 25ft (CS4O50025MF)
- HOSA TECHNOLOGY Hosa Technology Eight-Pole Cable Connector With Latch (NL8FC)
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70588)
- Corning Wire Connectors