Shop All Fiber Optic Cable
Corning
12-F 8.3/125 TB IN/OUT RISER, 1.0/0.75 DB/KM, FREEDM ONE
Mfr # 012E8F-31131-29
Zoro # G1130088
product price: $1.25
/ea
Sold in multiples of 200 for $250.00
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rugged Jacket, Flame Retardant, UV Resistant
- Fiber Count 12
- Jacket Type FT4, Riser, OFNR
- Product Name FREEDM One Tight-Buffered Cable, Riser, 12 F, Single-mode (OS2)
- Core/Cladding Diameter 8.3/125 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012E8F-31131-29
- Zoro # G1130088
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 8.3/125 µm |
Min. Bend Radius Installation (In.) | 3.8 in |
Min. Bend Radius Long Term (In.) | 2.6 in |
Details
Features | Rugged Jacket, Flame Retardant, UV Resistant |
Fiber Count | 12 |
Jacket Type | FT4, Riser, OFNR |
Product Name | FREEDM One Tight-Buffered Cable, Riser, 12 F, Single-mode (OS2) |
Product Type | Network Cable |
Certifications & Standards | ICEA S-104-696 |
Cable Type | Fiber Optic |
Shielding | Yes |
Product Color | Black |
Fiber Optic Mode | Single-mode |
Product Line | FREEDM |
Device Supported | Network Device |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Fire Rating | RISER |
Fiber Type | OS2 SINGLE-MODE |
No. of Fibers | 12 |
Cable O.D. (In.) | 0.36 in |
Max. Tensile Load Installation (Lb.) | 150 lb |
All-Dielectric | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 120VAC Voltage (4XP67)
- OMRON Lens Kit (E39-F1)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (KLDR.400)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 40m, Multi (7627)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 2m, Orange (N306-006)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 2 way, screw (XPSMCMCO0000S2)
- IRWIN CIRC SWBLD FBR 6T 7-1/4"" (15702ZR)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 3 M (GBLC2-D1-03)
- MONOPRICE Fiber Optic Cable - 2 Meter - Yellow (6201)
- Corning Fiber Optic Cable