Shop All Fiber Optic Cable
Corning
12-F 8.3/125 TB IN/OUT PLENUM, 1.0/1.0/0.75 DB/KM, FREEDM ONE
Mfr # 012E8P-31131-29
Zoro # G1132583
product price: $1.45
/ea
Sold in multiples of 200 for $290.00
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rugged Jacket, Flame Retardant, UV Resistant
- Jacket Type FT6, OFNP, Plenum
- Fiber Count 12
- Product Line FREEDM
- Fiber Optic Mode Single-mode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012E8P-31131-29
- Zoro # G1132583
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 8.3/125 µm |
Min. Bend Radius Installation (In.) | 3.7 in |
Min. Bend Radius Long Term (In.) | 1.5 in |
Details
Features | Rugged Jacket, Flame Retardant, UV Resistant |
Jacket Type | FT6, OFNP, Plenum |
Fiber Count | 12 |
Product Line | FREEDM |
Fiber Optic Mode | Single-mode |
Product Color | Black |
Product Type | Network Cable |
Device Supported | Network Device |
Shielding | Yes |
Certifications & Standards | CSA, ICEA S-104-696 |
Product Name | FREEDM One Tight-Buffered Cable, Plenum, 12 F, Single-mode (OS2) |
Cable Type | Fiber Optic |
Fiber Type | OS2 SINGLE-MODE |
No. of Fibers | 12 |
Cable O.D. (In.) | 0.25 in |
Max. Tensile Load Installation (Lb.) | 150 lb |
Fire Rating | PLENUM |
All-Dielectric | Yes |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-1/2" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT4H-C)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD2X2NPW6)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFRTW20)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Single (6201)
- AXIOM MANUFACTURING Axiom Lc/Sc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 7M (LCSCMD6O-7M-AX)
- ANCOR Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 250' (124125)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-SC/APC (FLC-3505)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Multi (6202)
- PROSKIT Fiber Optic VFL 1mW (MT-7501)
- Corning Fiber Optic Cable