Shop All Fiber Optic Cable
Corning
12-F 8.3/125 OS2 TB RISER MIC, 0.65/0.65/0.50 DB/KM,
Mfr # 012E81-33131-24
Zoro # G1131068
product price: $1.39
/ea
Sold in multiples of 200 for $278.00
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Jacket Type OFNR, FT4
- Fiber Count 12
- Certifications & Standards CSA, UL-1666, ICEA S-83-596
- Product Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012E81-33131-24
- Zoro # G1131068
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 9/125 µm |
Min. Bend Radius Installation (In.) | 3.7 in |
Min. Bend Radius Long Term (In.) | 1.3 in |
Details
Features | Flame Retardant |
Jacket Type | OFNR, FT4 |
Fiber Count | 12 |
Certifications & Standards | CSA, UL-1666, ICEA S-83-596 |
Product Color | Yellow |
Device Supported | Network Device |
Cable Type | Fiber Optic |
Product Line | MIC |
Product Name | MIC Tight-Buffered Cable, Riser, 12 F, Single-mode (OS2) |
Product Type | Network Cable |
Fiber Optic Mode | Single-mode |
Max. Tensile Load Installation (Lb.) | 150 lb |
Fire Rating | RISER |
Cable O.D. (In.) | 0.25 in |
No. of Fibers | 12 |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Fiber Type | OS2 SINGLE-MODE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (MDQ-1)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-3)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R, Hinged (A24R208HCR)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/4", Mall Iron (3305)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 5 M (GBSC2-D4-05)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 20m, SC/APC-SC/APC (FLC-202)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- Corning Fiber Optic Cable