Shop All Fiber Optic Cable
Corning
12-F 8.3/125 OS2 TB PLEN MIC, 0.65/0.65/0.50 DB/KM, INTERLOCKING ARMOR
Mfr # 012E88-33131-A3
Zoro # G1127665
original price:
$4.27
37% off
new price: $2.69
/ea
Sold in multiples of 200 for $538.00
$538.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rugged Jacket, Flame Retardant
- Jacket Type Plenum, FT6, OFCP
- Fiber Count 12
- Certifications & Standards CSA, ICEA S-83-596, NFPA 262 (for plenum, riser and general building applications)
- Core/Cladding Diameter 9/125 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012E88-33131-A3
- Zoro # G1127665
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 9/125 µm |
Min. Bend Radius Long Term (In.) | 5 in |
Min. Bend Radius Installation (In.) | 7.4 in |
Details
Features | Rugged Jacket, Flame Retardant |
Jacket Type | Plenum, FT6, OFCP |
Fiber Count | 12 |
Certifications & Standards | CSA, ICEA S-83-596, NFPA 262 (for plenum, riser and general building applications) |
Product Color | Yellow |
Cable Type | Fiber Optic |
Product Line | MIC |
Product Type | Network Cable |
Device Supported | Network Device |
Product Name | MIC Tight-Buffered, Interlocking Armored Cable, Plenum, 12 F, Single-mode (OS2) |
Fiber Optic Mode | Single-mode |
Shielding | Yes |
Armored | Yes |
No. of Fibers | 12 |
Fire Rating | PLENUM |
Max. Tensile Load Installation (Lb.) | 100 lb |
Fiber Type | OS2 SINGLE-MODE |
Max. Tensile Load Long Term. (Lb.) | 30 lb |
Cable O.D. (In.) | 0.5 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, White, 1 HP, 4-Way Switch (DS420W)
- PRIMELINE TOOLS 5/16 in. Galvanized Cable Clamp (2 Pack) (GD 12252)
- PANDUIT Cable Tie, 11.4, Polypropylene, Green, PK250 (PLT3H-TL109)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 74in H (NC74VSHR)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (11F2-206NH)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex SC to SC, 1 M (GBSC2-D2-01)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 1000m, SC/APC-SC/APC (FLC-1006)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- Corning Fiber Optic Cable