Shop All Fiber Optic Cable
Corning
12-F 8.3/125 LT IN/OUT RISER, 0.4/0.4/0.3 DB/KM SMFE BLACK
Mfr # 012EUF-T4101DA1
Zoro # G1129582
product price: $5.59
/ea
Sold in multiples of 4 for $22.36
$22.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 12
- No. of Fibers 12
- Cable Type Loose Tube
- Max. Tensile Load Long Term. (Lb.) 180 lb
- Fire Rating RISER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012EUF-T4101DA1
- Zoro # G1129582
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 11.8 in |
Min. Bend Radius Long Term (In.) | 7.8 in |
Details
Fiber Count | 12 |
No. of Fibers | 12 |
Cable Type | Loose Tube |
Max. Tensile Load Long Term. (Lb.) | 180 lb |
Fire Rating | RISER |
Armored | Yes |
Cable O.D. (In.) | 0.76 in |
Fiber Type | OS2 SINGLE-MODE |
Max. Tensile Load Installation (Lb.) | 600 lb |
Rodent Protected | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB4)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 250A, 600V AC, Indicating (AJT250)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300HI)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 40 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA43V02)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 100' (123910)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 15 M (GBLCT-D2-15)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to LC, 2 M (GBLC2-D2-02)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm² Red/Blac (121950)
- Corning Fiber Optic Cable