Shop All Fiber Optic Cable
Corning
12-F 8.3/125 LT AERIAL SS, DIELEC CEN MEM 0.4/0.3 DB/KM
Mfr # 012EUA-T4101D20
Zoro # G1128873
product price: $1.55
/ea
Sold in multiples of 12 for $18.60
$18.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 12
- All-Dielectric Yes
- Self-Support Yes
- Cable Type Loose Tube
- Cable O.D. (In.) 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012EUA-T4101D20
- Zoro # G1128873
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Long Term (In.) | 4.1 in |
Min. Bend Radius Installation (In.) | 6.2 in |
Details
Fiber Count | 12 |
All-Dielectric | Yes |
Self-Support | Yes |
Cable Type | Loose Tube |
Cable O.D. (In.) | 0.41 in |
No. of Fibers | 12 |
Fiber Type | OS2 SINGLE-MODE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 50 (MRT4LH-L4)
- ALLEN TEL VoIP Stainless Steel Faceplates (ATBK-VOIP)
- POWER FIRST 25 ft. Extension Cord 12/3 Gauge YL/BK (52NY24)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 15 M (GBLC2-D1-15)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 500' (124350)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- ANCOR Standard Duplex Cable - Flat 16/2 AWG - 2 x 1mm² Red/Black (121750)
- AXIOM MANUFACTURING Axiom Lc/Sc Om4 Fiber Cable 8M (LCSCOM4MD8M-AX)
- Corning Fiber Optic Cable