Shop All Fiber Optic Cable
Corning
12-F 8.3 OS2/125 TB RISER MIC, 0.65/0.65/0.50 DB/KM OS2
Mfr # 012E81-33131-A1
Zoro # G1133107
product price: $2.15
/ea
Sold in multiples of 200 for $430.00
$430.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 12
- Fiber Type OS2 SINGLE-MODE
- Fire Rating RISER
- Cable Type Tight Buffered
- Min. Bend Radius Installation (In.) 7.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012E81-33131-A1
- Zoro # G1133107
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 7.4 in |
Min. Bend Radius Long Term (In.) | 5 in |
Details
Fiber Count | 12 |
Fiber Type | OS2 SINGLE-MODE |
Fire Rating | RISER |
Cable Type | Tight Buffered |
No. of Fibers | 12 |
Max. Tensile Load Installation (Lb.) | 150 lb |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Armored | Yes |
Cable O.D. (In.) | 0.5 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 20 Amps, 250V, NEMA L15-20R (YGP026F)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 23/32" Uninsulated Spade Terminals 20PK (70111)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L (E50KL201SPL)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- AXIOM MANUFACTURING Axiom Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 2M - Taa (AXG92707)
- ANCOR Standard Duplex Cable - Flat 16/2 AWG - 2 x 1mm² Red/Black (121750)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- AXIOM MANUFACTURING Axiom Lc/Lc Om4 Fiber Cable 3M (LCLCOM4MD3M-AX)
- ANCOR Safety Duplex Cable - 14/2 AWG - Red/Yellow - Flat - 500' (124550)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm² Red/Black (121550)
- Corning Fiber Optic Cable