Shop All Fiber Optic Cable
Corning
12-F 62.5/125 OM1 TB RISER MIC, 3.4/1.0 DB/KM 200/500 MHZ*KM,
Mfr # 012K81-33130-24
Zoro # G1128408
product price: $2.35
/ea
Sold in multiples of 200 for $470.00
$470.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant, Rugged Jacket
- Jacket Type FT4, OFNR
- Fiber Count 12
- Product Name MIC Tight-Buffered Cable, Riser, 12 F, 62.5 µm Multimode (OM1)
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 012K81-33130-24
- Zoro # G1128408
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 62.5/125 µm |
Min. Bend Radius Long Term (In.) | 1.3 in |
Min. Bend Radius Installation (In.) | 3.7 in |
Details
Features | Flame Retardant, Rugged Jacket |
Jacket Type | FT4, OFNR |
Fiber Count | 12 |
Product Name | MIC Tight-Buffered Cable, Riser, 12 F, 62.5 µm Multimode (OM1) |
Product Type | Network Cable |
Device Supported | Network Device |
Cable Type | Fiber Optic |
Product Line | MIC |
Certifications & Standards | CSA, ICEA S-83-596, UL-1666 |
Fiber Optic Mode | Multi-mode |
Product Color | Orange |
Fire Rating | RISER |
Cable O.D. (In.) | 0.25 in |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Max. Tensile Load Installation (Lb.) | 150 lb |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
No. of Fibers | 12 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K11-P)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNT2-HGW)
- VICTRON ENERGY MEGA-fuse 125A/58V for 48V products (1 pc) (CIP137125010)
- KILLARK Conduit Body Cover, 2 in. (670)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- OMRON Fbr Optic Cbl, Through Beam, 0.005mm dia. (E32-T11R)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 1 M (GBLC2-D4-01)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 2 M (GBLC2-D1-02)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m (N820-30M)
- Corning Fiber Optic Cable